Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Accessories
101187 Steel Inch 4-48UNF Contact Element Shell Point 25mm Length R=2.5mm
By Mitutoyo
Order Code:
ZT4930544S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-accessories/101187-steel-inch-4-48unf-contact-element-shell-point-25mm-length-r-2-5mm/p/ZT4930544S
Add to quotation
View all Micrometer Accessories
Description
Mitutoyo 101187 Steel Inch 4-48UNF Contact Element Shell Point 25mm Length R=2.5mm
Specifications
Specifications for 101187 Steel Inch 4-48UNF Contact Element Shell Point 25mm Length R=2.5mm
Material
Steel
Product Type
Contact Element
Length
25mm
System of Measurement
Inch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome