149-131 Micrometer Head

Order Code: ZT1044381P

£59.99 Inc VAT (20%)


Description

Spindle Diameter: 9.5mm - Tungsten Carbide Tipped.
Spindle Pitch: 0.5mm.
Main Body Diameter: 15mm.
Overall length: 75.5mm.

Specifications for 149-131 Micrometer Head
  • MFR Part No.
    149-131
  • System of Measurement
    Metric
  • Accuracy
    +/-0.002mm
  • Graduations
    0.0100mm
  • Weight
    60g
  • Additional Features
    with clamp nut/Flat
    Spindle end: Flat (carbide tip)
  • Measurement Range
    0 - 15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome