Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Micrometer Heads
153-101 MHK-15 Micrometer Head
By Mitutoyo
Order Code:
ZT1203595X
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/micrometer-heads/153-101-mhk-15-micrometer-head/p/ZT1203595X
Add to quotation
View all Micrometer Heads
Description
Ratched Stop
Non-rotating spindle
Spindle pitch: 0.5mm
Stem Ø: Plain 12mm
Specifications
Specifications for 153-101 MHK-15 Micrometer Head
Additional Features
Carbide tipped
Graduations
0.0100mm
Measurement Range
0 - 15mm
MFR Part No.
153-101
Accuracy
+/-0.003mm
System of Measurement
Metric
Weight
70g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome