0
1

Micrometer Head 0-13mm x 0.01mm Spherical Face

Order Code: ZT1017070X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Spindle diameter: 5mm.
Spindle housing diameter: 9.5mm.
Main body diameter: 14mm.
Range: 0 - 13mm.
Graduation: 0.01mm.
Accuracy: 0.004mm.

See full description
Specifications for Micrometer Head 0-13mm x 0.01mm Spherical Face
  • Additional Features
    Supplied with setting keys
  • Measurement Range
    0 - 13mm
  • System of Measurement
    Metric
  • Graduations
    0.0100mm
  • Accuracy
    +/-0.004mm
  • Product Type
    Micrometer Heads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome