156-105-10 Micrometer Stand

Order Code: ZT1016799X

£37.99 Inc VAT (20%)


Description

Series 156
Designed specifically for use with Mitutoyo digimatic micrometers up to 50mm/2”. Cast iron, attractively enamelled with clamping joints.

Specifications for 156-105-10 Micrometer Stand
  • MFR Part No.
    156-105-10
  • Dimensions
    98 x 63mm
  • Weight Each
    700g
  • For Use With
    Micrometer 0-50mm
  • Additional Features
    Fixed angle type 45°
  • Material
    Cast Iron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome