0
1

MFT1735 Multi-function Tester with Additional Earth Test

Order Code: ZT1253603X

£1,899.99 Inc VAT (20%)

Currently unavailable

Description

The MFT1735 instrument is designed for testing low voltage
electrical installations to BS 7671. It provides all the tests required
to complete the necessary electrical certification for industrial,
commercial and domestic fixed wiring installations.

• Simple colour-coded test selection and large clear backlit display for ease of use.

• Two and three wire non-trip loop testing for RCD protected circuits.

• Internal memory and Bluetooth communications.

• Type-B RCD and 3-phase RCD testing for industrial applications with no Earth.

• 3-terminal earth test and stakeless testing for spike resistance measurement.

• EN61010 CAT IV safety ratings and tough IP54 case.

See full description
Specifications for MFT1735 Multi-function Tester with Additional Earth Test
  • Width
    150mm
  • Test Voltage
    1000V
    250V
    100V
    500V
  • Depth
    85mm
  • Weight
    1000g
  • MFR Part No.
    1003-319
  • Ingress Protection Rating (IP Rating)
    IP54
  • Length
    235mm
  • Contents
    3 Wire Lead Set with Prods and Clips
    Switched Probe SP5
    Earth Electrode kit
    Neck Strap - Megger Embroidered
    Mains Plug Test Lead (BS1363) (LT300-EN-BS)
    AC Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome