0
1
2

MFT1741 Multi-function Tester with Loop Test & Confidence Meter

Order Code: ZT1253604X

£1,799.99each Inc VAT (20%)
£8,999.95 minimum order value

Minimum order quantity: 5.

Description

The MFT1741 multifunction tester is an instrument designed for testing low voltage electrical installations and especially in locations that suffer from high electrical noise. It provides all the tests required to complete the necessary electrical certification for industrial, commercial and domestic fixed wiring installations.

• Enhanced non-trip loop impedance measurement technology.
• "Confidence meter" measurement analysis (patent pending).
• Full single and 3 phase compliant installation testing.
• 10 mA to 1 A single and 3 phase RCD testing.
• Earth testing and stake-less testing for electrode resistance measurement.
• Simple colour-coded test selection.
• Automatic start - no need to press TEST so leaving both hands free to hold probes.
• Internal memory and Bluetooth® communications.
• EN61010 CAT IV safety rating and tough IP54 case.

See full description
Specifications for MFT1741 Multi-function Tester with Loop Test & Confidence Meter
  • Length
    390mm
  • Test Voltage
    1000V
    500V
    250V
    100V
  • Safety Rating
    Cat IV 600V
  • Contents
    Switched Probe SP5
    Neck Strap - Megger Embroidered
    Large Soft Pouch with Extra Storage
    Printed Quick Start Guide
    Mains Plug Test Lead (BS1363)
    3 Wire Lead Set with Prods and Clips
    Calibration Certificate
    AC Battery Charger
    Full User Guide on CD
  • Ingress Protection Rating (IP Rating)
    IP54
  • Width
    285mm
  • MFR Part No.
    1009-986
  • Weight
    1000g
  • Depth
    220mm