114 Auto Ranging Multimeter Electrical

Order Code: ZT1017860X

£239.99 Inc VAT (20%)


Description

114
Used for troubleshooting on ‘go/no-go’ testing. It includes a feature to prevent false readings caused by ghost voltage.
Voltage max: 600V AC/DC.
Continuity: 600W.
Safety rating: Cat III 600V.

See full description
Specifications for 114 Auto Ranging Multimeter Electrical
  • Weight
    550g
  • Max. AC Voltage
    600V
  • Includes
    User Manual
    Holster
    Test Leads
    Installed 9 V Battery
  • MFR Part No.
    114
  • Max. AC Current
    10A
  • Max. DC Voltage
    600V
  • Max. DC Current
    10A
  • Additional Features
    Autovolt: Automatic Ac/Dc Voltage Selection
    Min/Max/Average to Record Signal Fluctuations
    Resistance and Continuity

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome