116 True Root Mean Square Multimeter

Order Code: ZT1017862X

£319.99 Inc VAT (20%)


Description

116
Compact true-rms meter for HVAC troubleshooting. It has everything needed in an HVAC meter including temperature and microamp measurements to quickly troubleshoot problems with HVAC equipment and flame sensors.
Voltage max: 600V AC/DC.
Current max: 600mA AC/DC.
Capacitance max: 500mF.
Temp. range: -40°C - 400°C.
Continuity: 600W.
Diode test: 2V.
Safety rating: Cat III 600V.

See full description
Specifications for 116 True Root Mean Square Multimeter
  • Weight
    550g
  • Max. DC Current
    10A
  • Max. AC Voltage
    600V
  • Max. AC Current
    10A
  • Max. DC Voltage
    600V
  • Additional Features
    Size (HxWxD): 167 mm x 84mm x 46 mm
  • MFR Part No.
    2583601
  • Includes
    Holster
    installed 9V battery
    users manual
    Test leads with 4 mm lantern tips and protective cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome