13-Function Professional Smart Auto-Scanning Digital Multimeter

Order Code: ZT5519497S

£41.99 Inc VAT (20%)


Description

High-precision Smart auto-scanning multimeter. The intelligent multimeter automatically detects and selects the required test function, AC/DC, voltage/current, resistance and continuity. Confirms to EN 61010-1 CATIII 600V safety requirements for electrical equipment for measurement, control and laboratory use. Features temperature measurement capability, data-hold and auto-power-off function. Non-contact voltage detection (NCVD) enables one-handed use. The live test feature can test for live feeds with a single probe. Supplied with probes including a thermocouple probe and integral upright stand for use on the workbench. Clear and easy-to-read LCD display.

See full description
Specifications for 13-Function Professional Smart Auto-Scanning Digital Multimeter
  • Weight
    0.2kg
  • MFR Part No.
    MM22

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome