15XP-B Digital Multimeter

Order Code: ZT1017884X

£113.99 Inc VAT (20%)

Currently unavailable

Description

15XP-B
Voltage, current and resistance measurement. Diode and acoustic continuity test.
Logic test function (TTL). Automatic and manual range selection. Integrated measurement memory (data hold). Shock-proof and impact-resistant thanks to standard protective holster. Auto power-off. Non-contact voltage detection (NCV). Magnetic holster (Magne-Grip™).

Specifications for 15XP-B Digital Multimeter
  • Includes
    Magne-Grip™ Holster with magnetic hanging strap (H2-XR)
    Pair of test leads (TL245)
    9V battery (installed)
    fuse 2 A/ 1000 V (P/N FP200)
    user manual
  • MFR Part No.
    3534088
  • Max. DC Voltage
    1000V
  • Max. DC Current
    0.2A
  • Max. AC Current
    0.2A
  • Additional Features
    Diode test for component level troubleshooting
    Data Hold freezes display to "hold" measurement reading
  • Weight
    210g
  • Max. AC Voltage
    750V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome