287 True Root Mean Square Electronics Logging Multimeter

Order Code: ZT1017907X

£899.99 Inc VAT (20%)


Description

The Fluke 287 True-RMS Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before.

Measurement Ranges:
Voltage: AC/DC 50.000mV to 1000.0V
Current: AC/DC 500.00 μA to 10.000A
Temperature (Excluding probe): -200.0 °C to 1350.0 °C (-328.0 °F to 2462.0 °F)
Resistance: 500.00Ω to 500.0 MΩ
Capacitance: 1.000 nF to 100 mF
Frequency: 99.999Hz to 999.99kHz

See full description
Specifications for 287 True Root Mean Square Electronics Logging Multimeter
  • Weight
    870.9g
  • Max. DC Voltage
    1000V
  • Additional Features
    Multi-Lingual Interface
    relative Mode to Remove Test Lead Resistance From Low Ohms or Capacitance Measurements
    Real Time Clock for Automatic Time Stamping of Saved Readings
  • Includes
    Amp Jack Plugs Included
    Premium Test Leads and Alligator Clips
  • MFR Part No.
    3947781
  • Max. AC Current
    10A
  • Max. DC Current
    10A
  • Max. AC Voltage
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome