0
1

3000 FC True Root Mean Square Digital Multimeter

Order Code: ZT1017924X

£399.99 Inc VAT (20%)


Description

3000 FC
The Fluke 3000 FC True-RMS wireless multimeter and Fluke Connect wireless test tools put tools, not your body, near live electrical panels. This wireless multimeter with the Fluke Connect™ app has all the essentials for convenient test and measurement troubleshooting.

AC and DC voltage measurements to 1000V.
AC and DC current with 0.01 mA resolution.
Continuity, resistance, diode test, capacitance and frequency measurements.
MIN/MAX recording.
CAT III 1000 V, Cat IV 600 V; IP54.

See full description
Specifications for 3000 FC True Root Mean Square Digital Multimeter
  • Max. AC Current
    0.4A
  • Additional Features
    Resistance
    Diode Test
    Continuity
    Capacitance and Frequency Measurements
  • Max. DC Voltage
    1000V
  • Max. DC Current
    0.4A
  • MFR Part No.
    4401595
  • Max. AC Voltage
    1000V
  • Includes
    Ac175 Alligator Clips
    Tl175 Test Leads
  • Weight
    340g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome