5 in 1 Multimeter & Environmental Tester
0
1
2
3
4

5 in 1 Multimeter & Environmental Tester

Order Code: ZT1017855XCopy

£49.99each Inc VAT (20%)
£14,997.00 minimum order value

Minimum order quantity: 300.

Description

Ideal for electrical troubleshooting & straightforward environmental testing in residential & commercial environments.

The 5-in-1 digital multimeter is capable of testing the
following;
- Electrical testing.
- Temperature from -20° to 1000°C.
- Humidity from 30 to 90%.
- Sound level from 35 to 100db.
- Illumination from 4000 to 40000 Lux.

AC/DC voltage up to 600V.
AC/DC current up to 10A.
Resistance up to 40MW.
Capacitance up to 200mF.
Frequency from 1Hz to 200KHz.
Relative measurement function.
Diode testing facility.
Clear display with LED back light & data hold function.
Auto power OFF & low power indicator.
Digital display count up to 3999.
Conforms to IEC 1010, CAT II 1000V and CAT III 600V.

Pack includes:
- Environment digital multimeter
- Test probes
- Clamp-on test leads
- Temperature sensor probe
- 9V battery (installed)
- Instruction manual

Product Dimensions: 165(W) x 65(D) x 230(H) mm
618g Gross Weight

See full description
Specifications for 5 in 1 Multimeter & Environmental Tester
  • Includes
    9V Battery
    Clamp-On Test Leads
    Environment Digital Multimeter
    Instruction Manual
    Tempereture Sensor Probe
    Test Probes
  • Max. DC Current
    10A
  • Max. AC Current
    10A
  • MFR Part No.
    MET060
  • Max. AC Voltage
    60V
  • Max. DC Voltage
    60V