77-IV Multimeter

77-IV Multimeter

Order Code: ZT1017886XCopy

£539.99 Inc VAT (20%)


Description

77-IV
The 77-IV has the features needed to repair most electrical and electronic problems. A large display and backlight assists work in dim areas. Minimum/Maximum to record signal fluctuations. Ergonomic overmolded housing with integrated probe holders. Auto and manual ranging and it meets Measurement Category 1000

It measures:
Wide 1000 V measurement range
Average responding AC measurements
0.3% accuracy
10 Amps continuous (20A for 30 seconds)
Frequency and capacitance
Resistance and continuity

Measurement Category IV safety rating

See full description
Specifications for 77-IV Multimeter
  • Weight
    420g
  • Max. DC Voltage
    1000V
  • Includes
    Installed 9 V Battery
    Test Leads
    Users Manual
  • Max. AC Current
    10A
  • MFR Part No.
    3947835
  • Additional Features
    Auto and Manual Ranging
    Backlight for Work in Dim Areas
    Ergonomic Overmolded Housing with Integrated Probe Holders
    Free Your Hands with the Optional Tpak Magnetic Hanger
    Large Display
    Min / Max to Record Signal Fluctuations
  • Max. DC Current
    10A
  • Max. AC Voltage
    1000V