789 ProcessMeter

Order Code: ZT1017908X

£1,599.99 Inc VAT (20%)


Description

The 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals, combining the functionality of a loop calibrator with the power of a digital multimeter. By equipping the 789 with a temperature measurement module and the wireless data logging capabilities of Fluke Connect™, process technicians can now do a lot more while carrying a lot less. And with its built-in, selectable 250 ohm HART® resistor, it eliminates the need to carry a separate resistor with you.

Current measurement
Range: 0-1 A AC or DC
Resolution: 1mA
Accuracy: 0.2% + 2 LSD (DC)
Range: 0-30 mA
Resolution: 0.001 mA
Accuracy 0.05% + 2 lSD

Current sourcing
Range: 0-20 mA or 4-20 mA
Resolution: 0.05% of span
Drive capability: 24 V Compliance or 1200 Ω @ 20 mA

Frequency: To 19.999 kHz, 0.005% + 1 LSD

Continuity: Beeps for resistance < 100 Ω

Voltage measurement:
Range: 0-1000 V AC (true-rms) or DC
Resolution:0.1 mV to 1.0 V
Accuracy:0.1% Rdg + 1 LSD (VDC)

Resistance measurement: To 40 MΩ, 0.2% + 1 LSD
Diode test: 2.0 V shoes diode voltage drop
Display current and % of span: Yes
Auto Step, Auto Ramp: Yes

See full description
Specifications for 789 ProcessMeter
  • Max. AC Current
    1A
  • Max. DC Voltage
    1000V
  • Additional Features
    Hart Mode Setting with Loop Power and a Built-in 250 Ohm Resistor
    Diode Test and Continuity Beeper
    Externally Accessible Fuses for Easy Replacement
  • Max. DC Current
    1A
  • Weight
    610g
  • Max. AC Voltage
    1000V
  • Includes
    Ac175 Alligator Clips
    Four (4) AA 1.5 V Alkaline Batteries (Installed)
    Tl71 Safety-Designed Test Lead Set
  • MFR Part No.
    3977194

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome