83-5/Eur Multimeter

Order Code: ZT1017918X

£619.99 Inc VAT (20%)


Description

From the control room to the plant floor, the Fluke 83 digital multimeter has earned its reputation as the digital multimeter industrial technicians trust. When productivity is on the line, the Fluke 83 delivers the accuracy and advanced troubleshooting capabilities you need to solve problems fast.

Display:
Digital - 6000 counts updates 4/sec.
Analog -32 segments, updates 40/sec.

Voltage maximum: AC/DC 1000V
Current maximum: AC/DC 10A

Resistance: 50 MΩ

Capacitance maximum: 9,999 µF

Frequency maximum: 200 kHz

Dimensions: 201 x 98 x 52 mm (with holster)

See full description
Specifications for 83-5/Eur Multimeter
  • Max. DC Voltage
    1000V
  • Max. AC Voltage
    1000V
  • Weight
    355g
  • Includes
    9V Battery Installed
    Temperature Probe
    Alligator clips
    Holster
    Test leads
  • Additional Features
    Large digit display with bright, two-level backlight
  • Max. DC Current
    10A
  • MFR Part No.
    3947847
  • Max. AC Current
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome