87-5/Eur Multimeter

Order Code: ZT1017919X

£639.99 Inc VAT (20%)


Description

From the control room to the plant floor, the Fluke 87 digital multimeter has earned it's reputation as the digital multimeter industrial technicians trust. When productivity is on the line, the Fluke 87 delivers the accuracy and advanced troubleshooting capabilities you need to solve problems fast.

Display:
Digital - 6000 counts updates 4/sec.
Analog -32 segments, updates 40/sec.

Voltage maximum: AC/DC 1000V
Current maximum: AC/DC 10A

Resistance: 50 MΩ

Capacitance maximum: 9,999 µF

Frequency maximum: 200 kHz

Dimensions: 201 x 98 x 52 mm (with holster)

See full description
Specifications for 87-5/Eur Multimeter
  • Max. DC Voltage
    1000V
  • Max. AC Voltage
    1000V
  • Includes
    Holster
    9V Battery (Installed)
    TL75 Test Leads
    AC175 Alligator Clips
    80BK Temperature Probe
  • Max. AC Current
    10A
  • Max. DC Current
    10A
  • Weight
    355g
  • MFR Part No.
    3947858
  • Additional Features
    Built in Thermometer Lets You Carry One Less Tool (TC Probe Included)
    Relative Mode to Remove Test Lead Interference From Low Ohms Measurements
    Touch Hold to Capture Stable Readings Avoiding Noisy Signals
    Selectable Filter for Accurate Voltage and Frequency Measurements on Motor Drives

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome