Auto-Range Digital Multimeter FAIDETAUTO

Order Code: ZT1279010P

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Auto-Range Digital Multimeter features a large 3.1/2 digit LCD backlit display and a slimline case that will fit into a pocket. This digital multimeter is ideal for performing many checks used in radio and electronic testing, car electrics, household appliances, portable tools and similar equipment. It can be used to measure DC and AC voltage, DC and AC current, resistance, and diode continuity. All test functions are easily accessible by rotating the 6-position range selector switch to the required function. The multimeter has many features to facilitate safe use including overload protection, recessed input terminals, automatic negative polarity and over-range indication. Additional features include a data storage function, auto power off and low battery warning. Supplied with batteries, test leads and user manual. Functions DC Voltage 200mV/2V/20V/200V/600V DC Current 2V/20V/200V/600V AC Voltage 10A AC Current 10A Resistance 200/2K/20k/200k/2M/20M Continuity Yes Specification CATIII Power 2 x 1.5V AAA batteries (supplied) Dimensions 176 x 79 x 17.5mm Weight approx. 355g (including battery)

See full description
Specifications for Auto-Range Digital Multimeter FAIDETAUTO
  • MFR Part No.
    EM3722
  • Max. AC Voltage
    600V ac/dc
  • Max. Voltage
    600V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome