Digital Multimeter, HxWxD 18 X 119 X 65mm, Including Protective Case And Batteries

Order Code: ZT2746067S

£159.99 Inc VAT (20%)

Currently unavailable

Description

Digital multimeter, HxWxD 18 x 119 x 65 mm, including protective case and batteries. Supplied = assembled. Measuring device type = digital multimeter. AC voltage = 0 - 300 V. DC voltage = 0 - 300 V. Impedance = 0.2 - 40000 k. Input impedance = > 0.2 M. Frequency = 0 - 20000 Hz. Measuring category = CAT III 300V. Display type = LCD. Conforms to = EN 61010-1:2010, EN 61010-02-030:2010, EN 61010-02-033:2012, EN 61010-031/A1:2008. Height = 18 mm. Width = 119 mm. Depth = 65 mm. Power supply = 2x1.5 V AAA, LR03. Scope of delivery = including protective case and batteries. Colour = black, red. Product type = measuring tools. Practical pocket format. Shatterproof and impact resistant ABS housing. Easy to read LED display with background lighting. Data hold function. The compact design, many functions and easy operation make this handheld multimeter a valuable aid for all standard measuring tasks both in workshops and in industrial applications, as well as for hobby electricians. LCD display with 4 digits. Overload category CAT III 600 V. AC voltage 0 - 600 V 0.8%, 3 digits. DC voltage 0 - 600 V 0.8%, 2 digits. Input impedance 10 M. Alternating voltage bandwidth 40 - 1000 Hz. Resistance 0 - 60 2.0%, 5 digits. Length x width x height 133 x 62 x 27 mm. Including measuring cables and batteries.

See full description
Specifications for Digital Multimeter, HxWxD 18 X 119 X 65mm, Including Protective Case And Batteries
  • Product Type
    Measuring Tools
  • Colour
    Black, Red
  • Supplied
    Assembled
  • AC Voltage
    0 - 300V
  • Frequency
    0 - 20000Hz
  • Depth
    65mm
  • Impedance
    0.2 - 40000 kΩ
  • Display Type
    LCD
  • Measuring Device Type
    Digital Multimeter
  • Measuring Category
    CAT III 300V
  • Width
    119mm
  • Input Impedance
    > 0.2 MΩ
  • DC Voltage
    0 - 300V
  • Power Supply
    2x1.5 V AAA, LR03
  • Height
    18mm