Manual ranging capable of voltage, current, hEF and resistance testing. Fitted with a backlit LCD screen, auto power off, continuity buzzer and data hold features. Supplied with test leads and 1 x 6F22 9V battery.|AC Current: N/AAC Voltage: 200V/600VAutomatic Power Off: YesBattery: 6F22 9VCapacitance: N/ADC Current: 2mA/20mA/200mA/10ADC Voltage: 200mV/2V/20V/200V/600VDimensions: 150mm x 74mm x 43mmDiode on/off Test: YesDwell: N/AFrequency: N/AResistance (Ohms): 200Ω/2kΩ/20kΩ/200kΩ/2MΩSymbol Unit Data Hold: YesTACH: N/ATemperature Range: -20℃ - 1000℃Weight: 233g (approx.)