Gastester Digital

Order Code: ZT2116791S

£159.99 Inc VAT (20%)

Currently unavailable

Description

Gastester is a digital exhaust Carbon Monoxide (CO) analyser with pulse pump that accurately measures CO levels for testing and setting carburettors (leaded or unleaded petrol) and petrol injection systems on any vehicle. The digital display clearly indicates the volume percent of carbon monoxide so the engine can be tuned for optimal performance to run cleaner and more efficiently. Ideal for checking CO after carburettor, ignition and air filter maintenance as well as tuning pre-cat classic cars, motorbikes and single cylinder engines. The system is easy to use, a metal exhaust probe is held in place with a pair of retaining springs and a length of flexible pipe attaches the probe to the Gastester. The kit includes everything needed for accurate CO testing and is supplied with full instructions. A digital carbon monoxide tester for quick, easy checking of levels after engine maintenance work & tuning. Calibrates in air, no moving parts to wear out & no filters to change.Delivers accurate CO measurement to 0.5% at 15° to 25°C with adjustable calibration control for precise setting. 12V DC battery supply required. Supplied with two core cables with clips for easy attachment to the car battery. Contents: Gastester instrument including collector box & pulse pump / water trap assembly, metal exhaust probe with retaining springs, 3x flexible pipes & detailed instructions.

See full description
Specifications for Gastester Digital
  • Product Type
    Engine Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome