Multimeter LCD Display FAIDETMULTI
0
1

Multimeter LCD Display FAIDETMULTI

Order Code: ZT1279017P

£23.99 Inc VAT (20%)


Description

This handy Faithfull Multimeter can be used for the measurement of DC / AC voltage, DC current and Resistance and for Diode and Transistor testing and Audible Continuity testing. This meter is ideal for performing many checks used in radio and electronic testing, car electrics, household appliances, portable tools and similar equipment. All test functions are easily accessible by rotating the 20-position range selector switch to the required function. The multimeter has many features to facilitate safe use including overload protection, recessed input terminals, automatic negative polarity and over-range indication. Additional features include a rubber protective housing with integral stand for easy visibility, a large 3½ digit LCD backlit display with auto power off and low battery warning. Features: 20-position rotary function and range selector.Precision reading and stable performance.Recessed input terminals for added safety.Supplied with test leads, battery and instruction manual.Overload protection.Easy to read backlit display panel.Auto power-off.Low battery indication.Protective rubber housing with integral stand for easy visibility.9 volt 6F22 Alkaline Battery included. Specifications: Display: 3½-digit LCD, Max reading 1999.Measuring method: Dual-slope integration A/D converter.Operating temperature: 0°C - 40°C (32°F -104°F).Dimensions: 138 x 69 x 31mm.Weight: approx. 170g (including battery).

See full description
Specifications for Multimeter LCD Display FAIDETMULTI
  • MFR Part No.
    EM820DL
  • Max. AC Voltage
    600V ac/dc
  • Max. Voltage
    600V