0
1
2

Pocket Portable Multimeter FAIDETPOCKET

Order Code: ZT1279019P

£21.49 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Pocket Portable Multimeter is a compact unit contained within a flip open case. It is ideal for performing many checks used in radio and electronic testing, car electrics, household appliances, portable tools and similar equipment. With a 3.1/2 digit LCD display, this multimeter is suitable for measuring DC and AC voltage, DC and AC current, resistance, diode and continuity. It features data hold and polarity indication. It is easy to operate and carry, and is an ideal measurement tool. Supplied with batteries, test leads and user manual. Specification AC Voltage 200-250V DC Voltage 2V/20V/200V/300V DC Current 200mA Resistance 2k/20k/200k/2000k Diode Check 2.5V Continuity & gt 30 Cat II 250V Power 2 x 1.5V LR44 batteries (supplied) Dimensions 114 x 55 x 22mm Weight approx. 100g (including battery)

See full description
Specifications for Pocket Portable Multimeter FAIDETPOCKET
  • MFR Part No.
    EM3081
  • Max. AC Voltage
    300V ac/dc
  • Max. Voltage
    300V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome