0
1

Professional Autoranging Digital Multimeter

Order Code: ZT1046238P

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£33.245%


Description

The Oxford Precision® Digital Multimeter is a must-have diagnostic tool, offering unparalleled accuracy in measuring current, voltage, and resistance. Designed for both beginners and experts, it ensures confidence in tackling a variety of applications.

Features and Benefits
• User-friendly interface for operator convenience
• Clear and intuitive display provides precise readings
• Versatile tool with a range of capabilities

Typical Applications
• Technicians
• Electrical engineers

Standards
• EN 61010-1

See full description
Specifications for Professional Autoranging Digital Multimeter
  • Max. AC Current
    10A
  • Additional Features
    Safety Design
    Data Hold
    Auto Power Off
    Digital Display Counts: 4000
    Relative Zero Mode
  • Weight
    375g
  • Max. DC Voltage
    1000V
  • Includes
    1 x 9v Battery
  • Max. DC Current
    10A
  • MFR Part No.
    DT-9915
  • Max. AC Voltage
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome