T6-600 Electrical Tester

Order Code: ZT1039070P

£259.99 Inc VAT (20%)


Description

Fluke T6-600 Electrical Tester with FieldSense Technology

Key Features:

• Ergonomic, handheld electrical tester capable of detecting and measuring AC current and AC/DC voltage.
• More accurate and reliable than existing go/no-go non-contact voltage testers.
• Ideal for basic troubleshooting.
• Rapidly checks voltage and current measurements without the need for test leads (If the user and/or other equipment being used as part of the test are fully isolated from the earth ground a test lead may be required).
• Verification of voltage and continuity values.
• Verifies individual circuits.
• New FieldSense technology.
• True-RMS.
• Works with 4/0 wires (120mm²).
• 17.8mm jaw opening.
• Backlit display.
• Safe, simple, portable design.
• No need for metallic contact.
• Accurate, simultaneous voltage and current detection and measurement.
• Can measure in tight spaces.
• Can measure conductors with hard-to-reach ends.
• Measures AC/DC voltage between 1 and 600V.
• Measures AC current between 0.1 and 200A.
• Measures resistance to 2kΩ.
• Single hand operating system.
• No need to remove safety covers and/or wire nuts.
• Reduces testing time.
• Increases efficiency.
• Can withstand a 3m fall.
• Comes with test leads compatible with Fluke accessory test clips.
• Comes with detachable 4mm SlimReach probe tips compliant with national electrical standards.
• Ideal for commercial and/or light industrial electricians.
• Hold button freezes the reading.

What's Included:

Fluke T6-600 Electrical Tester with FieldSense.
Attached Test Leads, with Removable SlimReach 4mm Test Probes.
Users' Manual/ Quick Reference Guide.

See full description
Specifications for T6-600 Electrical Tester
  • MFR Part No.
    T6-600
  • Weight
    350g
  • Max. DC Voltage
    600V
  • Includes
    Fluke T6-600 Electrical Tester with FieldSense.
    Users' Manual/ Quick Reference Guide.
    Attached Test Leads, with Removable SlimReach 4mm Test Probes.
  • Additional Features
    HOLD button temporarily freezes the reading for easy viewing
  • Max. AC Current
    200A
  • Max. AC Voltage
    600V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome