V3000FC True Root Mean Square Digital Multimeter

Order Code: ZT1017927X

£259.99 Inc VAT (20%)


Description

V3000FC
A fully functional True RMS voltage meter that wirelessly relays AC voltage measurements to other Fluke Connect™ enabled master units. Share test data using the Fluke Connect™ app with ShareLive™ video call.

Measure up to 1000V.
Use as a standalone meter or as part of the system.
Logging function for recording and saving up to 65,000 readings.
Safety rating: CAT IV 600V, CAT III 1000V.

See full description
Specifications for V3000FC True Root Mean Square Digital Multimeter
  • Max. DC Voltage
    1000V
  • Weight
    220g
  • Max. AC Voltage
    1000V
  • Includes
    TL224 Test Leads
    AC285 Alligator Clips
    Fluke v3000 Voltage Module
    Magnetic Hanging Strap
  • MFR Part No.
    V3000FC
  • Additional Features
    Use the Logging Function for Recording and Saving Up to 65,000 Readings
    Use as a Standalone Meter or as Part of the System
    PC Via Optional PC3000 FC Adapter Fluke Connect Mobile App

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome