V3001FC 0-1000V DC Voltage Module

Order Code: ZT1017954X

£269.99 Inc VAT (20%)


Description

V3001FC
A fully functional DC voltage meter that wirelessly relays DC voltage measurements to other Fluke Connect™ enabled master units. Share test data using the Fluke Connect™ app with ShareLive™ video call.

Measure up to 1000V.
Use as a standalone meter or as part of the system.
Logging function for recording and saving up to 65,000 readings.
Safety rating: CAT IV 600V, CAT III 1000V.

See full description
Specifications for V3001FC 0-1000V DC Voltage Module
  • Includes
    TL222 Test Leads
    Fluke v3001 Voltage Module
    Magnetic Hanging Strap
    AC220 Alligator Clips
  • Additional Features
    Fluke Connect Mobile App
  • Weight
    255g
  • Max. DC Voltage
    1000V
  • MFR Part No.
    4459421