0
1
2
3

Wireless True Rms Thermal Multimeter comes with Iflex & Ex Battery

Order Code: ZT1253600X

£1,399.99 Inc VAT (20%)


Description

Features:
-279FC Wireless TRMS Thermal Multimeter with IFlex and Ex Battery
-Camera resolution - 80 x 60
-3.5"/8.89 cm color LCD screen
-Rechargeable lithium ion battery allows for a for a full work day (10+ hours), under normal conditions
-Assembled in the USA
-Three year standard warranty
-15 measurement functions including: AC/DC voltage, Resistance, Continuity, Capacitance, Diode Test, Min/Max, AC Current (with iFlex), Frequency
-Auto power off to save battery power
-CAT III 1000 V, CAT IV 600 V measurement category
-TL75 Test Leads
-Rechargeable Lithium Ion Battery and Charger

See full description
Specifications for Wireless True Rms Thermal Multimeter comes with Iflex & Ex Battery
  • Additional Features
    CAT III 1000 V, CAT IV 600 V measurement category
    15 Measurement Functions
  • Max. AC Current
    2500A
  • Weight
    793g
  • MFR Part No.
    4989200
  • Max. DC Voltage
    1000V
  • Max. AC Voltage
    1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome