0
1
2
3
4

PAT Tester, Advanced Rechargeable

Order Code: ZT1273573X

£519.99 Inc VAT (20%)


Description

Easy to use battery powered, hand-held PAT tester with simple one-button test selection. Allow for automatic Class I, Class II & power lead tests. Comes complete with an extension lead adaptor, an earth bond probe with clip, a mains charger, 6xAA rechargeable batteries, a "Test & Go" carry case with separate pocket for accessories, an in-car charger and a handy null pin key fob.

Features and Benefits:
•Easy to use due to compact design with back-lit display and one button testing
•The lightweight portable design makes it ideal for testing all types of portable applications
•Allows for automatic and manual testing with adjustable limits, stimulated load tests, I.T. safe 200mA earth bond tests, 250/500V insulation tests and tests on 240V and 110V appliances
•Display shows measured values with clear PASS/FAIL indication

Typical Applications:
•Electrical installations

See full description
Specifications for PAT Tester, Advanced Rechargeable
  • Test Voltage
    500V
  • Length
    210mm
  • Weight
    700g
  • MFR Part No.
    MARHPAT600/2
  • Width
    90mm
  • Depth
    54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome