0
1
2
3
4

PAT Tester, Pass/Fail

Order Code: ZT1273581X

£339.99 Inc VAT (20%)


Description

Easy to use battery powered, hand-held PAT tester with simple one-button test selection. Allow for automatic Class I, Class II & power lead tests. Comes complete with TC57 carry case, alkaline batteries, EX332 IEC lead and TL67 earth bond probe and manual.

Features and Benefits:
•Easy to use due to compact design with back-lit display and one button testing
•Simple PASS/FAIL indication only
•The lightweight portable design makes it ideal for testing in all locations whether under a desk or testing a wall mounted monitor

Typical Applications:
•Electrical installations

See full description
Specifications for PAT Tester, Pass/Fail
  • MFR Part No.
    MARHPAT400
  • Length
    210mm
  • Weight
    700g
  • Width
    90mm
  • Test Voltage
    300V
  • Depth
    54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome