0
1
2
3
4

PAT Tester, Simple Rechargeable

Order Code: ZT1273579X

£499.99 Inc VAT (20%)


Description

Easy to use battery powered, hand-held PAT tester with simple one-button test selection. Allow for automatic Class I, Class II & power lead tests. Comes complete with an extension lead adaptor, an earth bond probe with clip, a mains charger, 6xAA rechargeable batteries and a "Test & Go" carry case with separate pocket for accessories

Features and Benefits:
•Easy to use due to compact design with back-lit display and one button testing
•Easy to read display shows measured values with PASS/FAIL indication
•The lightweight portable design makes it ideal for testing in all locations whether under a desk or testing a wall mounted monitor
•Allows for I.T. safe 200mA DC earth bond tests with two pass levels, 250V/500V insulation tests and tests on 240V and 110V appliances
•Mains rechargeable with in-car option

Typical Applications:
•Electrical installations

See full description
Specifications for PAT Tester, Simple Rechargeable
  • MFR Part No.
    MARHPAT500/2
  • Depth
    54mm
  • Width
    90mm
  • Length
    210mm
  • Test Voltage
    500V
  • Weight
    700g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome