0
1
2
3
4
5

830 Laser Alignment Tool

Order Code: ZT1017847X

£9,999.99 Inc VAT (20%)

Currently unavailable

Description

This tool is easy-to-use, giving you fast, accurate and
actionable answers that will keep your plant up and running. Simple setup, measure and diagnose. The 4-level severity scale compare your machine to industry accepted machine tolerances and gives the user specific, actionable repair recommendations. Single Laser Measurement Technology means reduced errors from backlash providing better data accuracy. Dynamic Machine Tolerance Check provides continuous evaluation of alignment adjustments.

See full description
Specifications for 830 Laser Alignment Tool
  • Weight
    5.6g
  • Includes
    Power Adaptor
    Carrying Case
    Wireless Bluetooth Module
    Instruction Kit
    Sensor Cable
    4 x 300 mm Support Posts
    Chain-Type Mounting Bracket
    PC Cable
    USB Drive
    2 x 150 mm Support Posts
    Micro Fibre Cleaning Cloth
    Tape Measure
  • Additional Features
    Data Protection
    Compass Measurement Mode
    Dynamic Machine Tolerance Check
    Unique Extend Mode
    4 Level Severity Scale
  • Operating Temperature Range
    -10 to 50°C
  • MFR Part No.
    4454396
  • Product Type
    Shaft Alignment Tool
  • Display Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome