Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Pressure & Vacuum Measuring
Pressure Gauges
4K8-2.5P Gauge
By SMC
Order Code:
ZT1065082X
£22.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/pressure-gauges/4k8-2-5p-gauge/p/ZT1065082X
Add to quotation
Schedule an order and save 5%
View all Pressure Gauges
Description
Pressure range PSI/BAR: 2.0.
Connection thread: R1/8.
Outside diameter: 40mm.
Tags:
#ClearanceProduct
Specifications
Specifications for 4K8-2.5P Gauge
MFR Part No.
4K8-2.5P
Face Diameter
40mm
Port Size
R1/8in.
Gauge Connection Location
Centre Back
Rear Panel Mount
Pressure Range
0 - 2.0bar
Maximum Pressure Measurement
30 psi
Minimum Pressure Measurement
0 psi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome