Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Pressure & Vacuum Measuring
Pressure Gauges
5K4-4 Gauge 4bar Dia 50 1/4 (G50-04T)
By SMC
Order Code:
ZT3809485S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
18-22
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/pressure-gauges/5k4-4-gauge-4bar-dia-50-quarter-g50-04t/p/ZT3809485S
Add to quotation
View all Pressure Gauges
Description
All Centre Back Connectors
Specifications
Specifications for 5K4-4 Gauge 4bar Dia 50 1/4 (G50-04T)
Face Diameter
50mm
MFR Part No.
5K4-4
Port Size
1/4in
Gauge Connection Location
Rear Panel Mount
Centre Back
Case Material
Plastic
Maximum Pressure Measurement
4psi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome