0
1

Digital Tyre Pressure Gauge (99.5PSI)

Order Code: ZT3285000S

£6.59 Inc VAT (20%)


Description

The Blue Spot Tools Digital Tyre Pressure Gauge is manufactured from durable ABS plastic with an LCD display. The pressure guide is suitable for the measurement of tyres. Supplied with two LR44 batteries. Measures in Bar/PSI/kPa.

Manufactured from durable ABS plastic
LCD Display
Suitable for measurement of tyres (not inflation)
Pressure range: 0.2 - 10bar/3.0 - 150PSI/20 - 1000kPa/0.2-10kg/cm2
Resolution: 0.5psi/Accuracy ±1psi
Battery: 2 x LR44

See full description
Specifications for Digital Tyre Pressure Gauge (99.5PSI)
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome