Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Pressure & Vacuum Measuring
Pressure Gauges
G33-7-01 Gauge
By SMC
Order Code:
ZT1065083X
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
24-31
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/pressure-gauges/g33-7-01-gauge/p/ZT1065083X
Add to quotation
View all Pressure Gauges
Description
Pressure range: 0 - 0.7MPa.
Port size: R1/8.
Outside diameter: 30mm.
Specifications
Specifications for G33-7-01 Gauge
Case Material
Stainless Steel
Face Diameter
30mm
Gauge Connection Location
Vertical Side
Pressure Range
0 - 7.0bar
Port Size
1/8in
MFR Part No.
G33-7-01
Minimum Pressure Measurement
0 psi
Maximum Pressure Measurement
7 psi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome