0
1
2

OnGun Air Pressure Regulator & Gauge with Glass Lens

Order Code: ZT3613235S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 +£32.896%


Description

On-Gun Air Pressure Regulator/Gauge with Glass Lens
• On-gun Air Pressure Regulator/Gauge.
• Toolless connection to your spray gun with a knurled thumb screw.
• Glass gauge lens provides more resistance to solvent vapours.
• Max. Pressure: 140psi.
• Max. Flow: 17cfm @ 60psi.
• Just one of a comprehensive range of quality spray gun accessories.
• Model No. AR02

See full description
Specifications for OnGun Air Pressure Regulator & Gauge with Glass Lens
  • Weight
    0.11kg
  • MFR Part No.
    AR02
  • Maximum Pressure
    140psi
  • Maximum Flow
    17cfm @ 60psi