0
1

Proving Unit, 440V ac

Order Code: ZT1273575X

£109.99 Inc VAT (20%)


Description

Proving units that simply and safely proves the operation of voltage and test lamps.

Features and Benefits:
•Essential for implementing effective safe isolation procedures
•440V industry leading proving unit for all low and high impedance testers
•Long battery life and a low battery indicator

Typical Applications:
•Electrical installations and maintenance

See full description
Specifications for Proving Unit, 440V ac
  • Display Type
    LED - High Voltage
    LED - Low Battery
  • Depth
    35mm
  • Output Voltage
    440V
  • Length
    150mm
  • Width
    80mm
  • MFR Part No.
    MARPD440S
  • Suitable For
    Multimeters, voltage testers & Drummond test lamps
  • Weight
    350g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome