0
1

PRV240FS Proving Unit - FLU5165788A

Order Code: ZT1253647X

£209.99 Inc VAT (20%)


Description

• Designed to perform TBT (Test Before Touch) tests on Fluke's T6 Electrical Testers, FieldSense measurement functions, and other high impedance products, including multimeters and clamp meters.

• Provides a known voltage against which the user can test the product before and after use.

• Simple-to-use, single switch operation.

• LEDs indicate the functionality of Fluke T6 Electrical Tester's test lead measurement of AC and DC voltage, as well as the FieldSense no-test-lead AC voltage measurement function.

• Sources AC and DC voltage through a central hub and recessed contacts activated via the insertion of test probes.

• Provides a steady-state AC/DC voltage up to 240V.

• Long battery life - 4 AA batteries capable of withstanding 2000 tests (10-second test average) before needing to be replaced.

• Reduces the risk of exposure to shock and arc flash.

Included:

Fluke PRV240FS Proving Unit
TPAK Magnetic Hanging Strap
4x AA Batteries

See full description
Specifications for PRV240FS Proving Unit - FLU5165788A
  • Output Voltage
    240V
  • Suitable For
    T6 Electrical Testers
  • Display Type
    LED
  • MFR Part No.
    PRV240FS
  • Width
    70mm
  • Manufacturer Guarantee
    1 Year
  • Length
    117mm
  • Depth
    45mm
  • Weight
    320g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome