186-106 7.5-15mm (32 Pair of Leaves) Radius Gauge

186-106 7.5-15mm (32 Pair of Leaves) Radius Gauge

Order Code: ZT1015386X

£41.99 Inc VAT (20%)


Description

Mitutoyo Radius Gage Set, Range: 7.5mm to 15mm by 0.5mm, Number of Leaves: 32 Pairs of Leaves.
Radius size is stamped on each gage.
Both concave and convex radius gages.
With a locking clamp.

See full description
Specifications for 186-106 7.5-15mm (32 Pair of Leaves) Radius Gauge
  • Type
    Radius Gauge
  • Range
    7.5-15
  • Number of Leaves
    32
  • System of Measurement
    Metric
  • Graduations
    0.5mm