0-35-406 (64SR) 1MTR/40" Precision Steel Rule

Order Code: ZT1015256X

£35.99each Inc VAT (20%)
£215.94 minimum order value
QuantityPriceDiscount
1 - 9£35.990%
10 +£34.195%

Minimum order quantity: 6.
Currently unavailable

Description

Round end - rigid blade. 2 sides - 4 edges. Metric - subdivided to mm, 1/2mm, figured every 10mm. Inch - subdivided to inches, 16ths, 32nds, 64ths, 10ths, 20ths, 50ths, 100ths. 1-35-403 Blade thickness 2.0mm. 0-35-406 Blade thickness 1.0mm

Specifications for 0-35-406 (64SR) 1MTR/40" Precision Steel Rule
  • Standard
    BS4372: 1968
    Class I
  • Material
    Steel
  • Units of Measurement
    Inch
    Metric
  • Length
    1000mm
  • Type
    Engineers Rule
  • Additional Features
    Anti-Glare
    Rounded Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome