0
1

1-35-333 (60R) 600mm Line of Chords Rule

Order Code: ZT1015237X

£39.99 Inc VAT (20%)


Description

Made from hardened steel, polished and ground finish, precision etched for accurate measurement. Can be used to measure diameters up to 600mm (24") and the equivalent circumference can be read directly from the rule, totally eliminating the need for calculating the circumference. The line of chords scale on the rule, when used in conjunction with dividers allows angles to be set or measured.

See full description
Specifications for 1-35-333 (60R) 600mm Line of Chords Rule
  • Surface Finish
    Polished
  • Length
    600mm
  • Standard
    Class Il
  • Type
    Line of Chords Rule
  • Additional Features
    Class II Accuracy
  • Units of Measurement
    Metric
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome