Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test Gauges & Accessories
Non-Mechanical Gauges
Rules & Direct Reading Gauges
Rules & Measures
150mm/6" Flexible Rustless Rule Square End
By Kennedy
Order Code:
ZT1015250X
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
2.79
https://www.zoro.co.uk/shop/measuring-and-test-equipment/rules-and-measures/150mm-6-inch-flexible-rustless-rule-square-end/p/ZT1015250X
Add to quotation
Schedule an order and save 5%
View all Rules & Measures
Description
Spring tempered flexible steel blades. 12mm blade width.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 150mm/6" Flexible Rustless Rule Square End
Length
150mm
Standard
EEC Class one
Material
Steel
Units of Measurement
Inch
Metric
Hook Type
Hanging Hole
Width
18mm
Surface Finish
Satin-Chrome
Additional Features
Anti-glare finish
Permanent black figures and graduations
MFR Part No.
FSD 150MM/6"
Type
Engineers Rule
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome