0
1
2
3

150mm/6" Rustless Rule & Clip Round End

Order Code: ZT1015253X

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 - 49£2.014%
50 - 99£1.928%
100 - 199£1.8412%
200 +£1.7616%


Description

Spring tempered stainless steel blades. 13mm blade width with pocket clip/depth gauge slide. Reverse side is marked with 1/64” to mm conversion table. 12mm blade width. Can also be used as a depth gauge. EEC Class 1.

Specifications for 150mm/6" Rustless Rule & Clip Round End
  • Standard
    EEC Class 1
  • MFR Part No.
    FRS-PC 150MM/6
  • Hook Type
    Pocket clip
  • Additional Features
    13mm blade width
    Can be used as a depth gauge
    Reverse side is marked with 1/64" to mm conversion table
  • Material
    Stainless Steel
  • Surface Finish
    Satin Chrome
  • Type
    Engineers Rule
  • Units of Measurement
    Inch
    Metric
  • Length
    150mm