1M/36" Counter Measure Brass
0
1
2

1M/36" Counter Measure Brass

Order Code: ZT1015261X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%

Order by 12pm, get it Tomorrow

Description

A robust measuring tool manufactured from hard rolled brass with permanent black figures and graduations. Flexible and rustless, it is 1m/36”in length, has a 19mm wide blade and countersunk fixing holes.

Specifications for 1M/36" Counter Measure Brass
  • MFR Part No.
    MI-1600
  • Hook Type
    No Hole
  • Length
    1000mm
  • Additional Features
    Flexible and rustless
    Manufactured from hard rolled brass
    Fixing holes
    Countersunk fixing holes
    19mm wide blade
  • Units of Measurement
    Metric
    Inch
  • Type
    Counter Measure
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome