604R 12" Steel Rule - STT5871042B

Order Code: ZT3958934S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

Manufactured from the finest quality steel, Starrett provide machine divided markings which are more distinct, longer lasting and are easier to read, than photo engraved rules. The ends of all Starrett rules are square to allow easy reading from either end. All spring tempered. End graduations useful for measuring depths, widths of shoulders, recesses etc.

See full description
Specifications for 604R 12" Steel Rule - STT5871042B
  • Additional Features
    Quick Reading
  • Material
    Spring Tempered Steel
  • Type
    Engineers Rule
  • Length
    12in
  • Unit Measured
    Imperial
  • Width
    3/4in
  • Hook Type
    No Hole
  • Surface Finish
    Regular Steel Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome