604R 6" Steel Rule - STT5871040A

Order Code: ZT3958926S

£20.99 Inc VAT (20%)


Description

Manufactured from the finest quality steel, Starrett provide machine divided markings which are more distinct, longer lasting and are easier to read, than photo engraved rules. The ends of all Starrett rules are square to allow easy reading from either end. All spring tempered. End graduations useful for measuring depths, widths of shoulders, recesses etc.

Specifications for 604R 6" Steel Rule - STT5871040A
  • Unit Measured
    Imperial
  • Length
    6in
  • Material
    Spring Tempered Steel
  • Type
    Engineers Rule
  • Additional Features
    Quick Reading
  • Width
    3/4in
  • Hook Type
    No Hole
  • Surface Finish
    Regular Steel Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome