C604R-6 6" Spring-tempered Steel Rule with inch Graduations, Graduations AT 8THS, 16THS, Quick-reading 32NDS, 64THS

Order Code: ZT1015263X

£34.99 Inc VAT (20%)


Description

Manufactured from the finest quality steel, Starrett provide machine divided markings which are more distinct, longer lasting and are easier to read, than photo engraved rules. The ends of all Starrett rules are square to allow easy reading from either end. All spring tempered. End graduations useful for measuring depths, widths of shoulders, recesses etc.

See full description
Specifications for C604R-6 6" Spring-tempered Steel Rule with inch Graduations, Graduations AT 8THS, 16THS, Quick-reading 32NDS, 64THS
  • Units of Measurement
    Inch
  • Surface Finish
    Satin Chrome
  • MFR Part No.
    C604R
  • Hook Type
    No Hole
  • Material
    Spring Tempered Steel
  • Additional Features
    Quick Reading
  • Length
    6in
  • Width
    3/4in
  • Type
    Engineers Rule

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome