0
1

Engineer's Rigid Steel Rules


Select
Select
Select
£3.69 Inc VAT (20%)


See all variants from £3.69

Description

Engineer's spring tempered rigid steel blades. Made from the finest quality spring tempered stainless steel and finished in satin chrome. Anti-glare finish with permanent black figures and graduations.

Features and Benefits
• Anti-glare finish with permanent black figures and graduations for easy reading
• Round end complete with hanging hole for easy storage
• Anti-rust

Notes
• Accuracy: ± 0.2mm full scale
• Constant at 20°C
• Metric - subdivided to 0.5mm and 1mm, figured every 10mm
• subdivided to 1/16 inch, 1/32inch and 1/64inch, figured every inch

Feature Attributes

Type:
Engineers Rule
Surface Finish:
Satin-Chrome
Material:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome